Shop All Folding & Event Tables
Special-T
Table, FlipNest, Transform2, 60inx24inx30in, Espresso/Black
Mfr # SCTTRNF22460BES
Zoro # G011187797
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special-T
- MFR # SCTTRNF22460BES
- Zoro # G011187797
- Country of Origin United States
- Category Folding & Event Tables
Description
Stylish, lightweight and easy to use, the Transform-2 Flip and Nest Table provides a versatile solution to any training room and classroom environment. Contemporary base offers straight-on nesting in flip-top application that saves room in tight spaces. Each additional table takes up to 7-1/2in in the flipped position. Its lightweight material, casters and one-handed activation allow anyone to flip and move tables with ease. Flip latch allows one-handed activation on both sides. Perforated steel modesty panel extends 14in below the tabletop and is an integral part of the base, providing privacy and an elegant look at the same time. Continuous, heavy-duty beam prevents top from sagging. Stretcher bar spans between the legs and provides additional stability. Tabletop features high-pressure, patterned laminate. Cord management is easy with the J-shape wire manager and table-leg wire channel. Locking, 2-1/4in dual-wheel black casters on the silver base hold up to 112 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wood Wall Clock, 10" (404-2625)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Twin (GP130131)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- BASICS BY NPS Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey (PT3020)
- FLASH FURNITURE Rectangle Plastic Table, 23.5''W x 48.25''L, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Brown (DAD-LF-122Z-GG)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (YT-WRFT60-TBL-GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Birchwood, Steel Top, Natural (XA-72-BIRCH-M-GG)
- Special-T Folding & Event Tables