Shop All Training & Computer Tables
Special-T
Table, Flip/Nest, 24inWx48inLx30inH, Espresso
Mfr # SCTLINK2448MSES
Zoro # G611188101
Free Shipping & Returns
$1,360.99
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
- Brand Special-T
- MFR # SCTLINK2448MSES
- Zoro # G611188101
- Country of Origin United States
- Category Training & Computer Tables
Description
The Link Flip and Nest Table lets you turn any space into an auditorium. Simply add additional tables sold separately in varying heights to create an obstruction-free environment. Flip-top release uses a single-point release bar for easy access under the full length of the table. Tight nesting allows space-saving storage when tables are not being used. Ganging clips allow you to quickly connect extra tables from side-to-side or back-to-back. 3in dual-wheel casters and the lightweight base allow easy mobility. Two of the casters are lockable to stay securely positioned. Table is perfect for classrooms, training rooms and more.
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
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- BLUM Accessory Kit for Tandem Templates (T65.9000)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- REGENCY Regency Kobe 60 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- White (MKFTM6030WH)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- Special-T Office & School Tables