Shop All Conference Room Tables
Special-T
Table, Conference, AIMXL, 60inWx108inLx29inH, River Cherry
Mfr # SCTAIMXL60108RC
Zoro # G311184519
product price: $3,881.99
/ea
Free Shipping & Returns
$3,881.99
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
- Brand Special-T
- MFR # SCTAIMXL60108RC
- Zoro # G311184519
- Country of Origin United States
- Category Conference Room Tables
Description
The AIM XL Conference Table celebrates a modern design suitable for a variety of interiors and delivers a high level of sophistication to any space. Leveling glides ensure the table sits in place without sliding. High-pressure laminate and 3mm PVC edge provide lasting durability to prevent showing wear. Dual, pitched legs provide horizontal and lateral stability resulting in a sturdy table. Conference table is perfect for collaborating in groups, connecting at informal gathering areas and more.
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
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- DESIGNS OF DISTINCTION 3" Satin Brass Metal Sleeve (01SLV3SB1)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14MA)
- REGENCY Race Track Legacy Modular Conference Tables, 240 X 52 X 29, Wood Top, Mahogany (LCTRT24052MH)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", White Cypress (HAR-REC-36X72-DOU-WHITECYPRESS)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236MW)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- Special-T Office & School Tables