Shop All Conference Room Tables
Special-T
Table, Boat Top, 42inWx84inLx29inH, Steel Mesh
Mfr # SCTSIENTL4284SM
Zoro # G411187960
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
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
- Brand Special-T
- MFR # SCTSIENTL4284SM
- Zoro # G411187960
- Country of Origin United States
- Category Conference Room Tables
Description
The Sienna Conference Table features a contemporary, T-leg base to provide excellent support. The base uses 2in diameter, dual columns for increased stability and long-lasting use. High-pressure laminate and 3mm PVC edge provide lasting durability to prevent showing wear. Leveling glides ensure the table sits in place without sliding. Table is perfect for conference rooms, meeting areas and more.
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
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CG)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18CH)
- Special-T Office & School Tables