Shop All Mailboxes
Special Lite
Special Lite SCC-1008-SPK-591-SW Classic Curbside with Tacoma Mailbox Post Unit; Swedish Silver
Mfr # SCC-1008_SPK-591-SW
Zoro # G503781380
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite
- MFR # SCC-1008_SPK-591-SW
- Zoro # G503781380
- UPC # 92776127791
- Country of Origin China
- Category Mailboxes
Description
The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty. The Tacoma surface mount mailbox post is made of cast aluminum.
Features- Classic Curbside with Tacoma Mailbox Post Unit
- Made with high quality material
- Includes sculpted, cast aluminum surface mount base
- Color: Swedish Silver
- Height: 42"
- Base Diameter: 9"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- SLICE Scissors, Multipurpose, Ambidextrous (10546)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- SPECIAL LITE Special Lite SCC-1008-SPK-710-BLK Classic Curbside with Springfield Mailbox Post; Black (SCC-1008_SPK-710-BLK)
- SPECIAL LITE Kingston Curbside with Springfield Mailbox Post, Copper (SCK-1017_SPK-710-CP)
- SPECIAL LITE Classic Curbside with Richland Mailbox Post, Copper (SCC-1008_SPK-679-CP)
- SPECIAL LITE Special Lite SCB-1015-SPK-591-VG Berkshire Curbside with Tacoma Mailbox Post Unit; Verde Green (SCB-1015_SPK-591-VG)
- SOLAR GROUP Mailbox Rural C2 Lock Bl (RSKB0000)
- MAYNE Manchester Mail Post - White (5852-W)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- Special Lite Mailboxes