Special Lite

Special Lite SCC-1008-SPK-590-BLK Classic Curbside with Bradford Direct Burial Mailbox Post; Black


product price: $590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Special Lite
  • MFR # SCC-1008_SPK-590-BLK
  • Zoro # G203781512
  • UPC #
    92776128293
  • Country of Origin China
  • Category Mailboxes

Description

The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty. The Bradford Mailbox Post is 3" O/D x 58" Smooth Aluminum Pole with a 26" x 8" Dia. Wrap Around Base. The mailbox is attached to a top mount bracket.

Features
  • Classic Curbside with Bradford Direct Burial Mailbox Post
  • Made with high quality material
  • Includes sculpted, cast aluminum surface mount base
Specifications
  • Color: Black
  • Weight: 36 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.