Special Lite SCB-1015-SPK-679-VG Berkshire Curbside with Richland Mailbox Post; Verde Green
Mfr # SCB-1015_SPK-679-VG
Zoro # G003781446
Product Information
- Brand Special Lite
- MFR # SCB-1015_SPK-679-VG
- Zoro # G003781446
- UPC # 92776127623
- Country of Origin China
- Category Mailboxes
Description
The Berkshire Curbside Mailbox presents an impressive face. The one piece cast aluminum door features deeply cut details with a rich, leather grain textured panel. The stainless steel spring hinge and magnetic catch will keep the door secure and the rust proof cast aluminum body construction creates a weather resistant mailbox. This fluted Direct Burial Mailbox Post is made of durable cast and extruded aluminum with a powder coated finish for a lifetime of beauty. 3" outer diameter x 77 1/2" H Fluted Post. Includes decorative mailbox mounting bracket and pole topper.
Features- Berkshire Curbside with Richland Mailbox Post
- Durable Powder Coated Finish
- All mounting hardware included
- Made with high quality material
- Includes sculpted, cast aluminum surface mount base
- Color: Verde Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Wood Golf PencilsBlack Lead, PK144 (ITA30980)
- PCI Pci Brother Tn436C Tn-436C Cyan Toner (TN-436C-PCI)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- SPECIAL LITE Classic Curbside with Richland Mailbox Post, Copper (SCC-1008_SPK-679-CP)
- SPECIAL LITE Kingston Curbside with Springfield Mailbox Post, Copper (SCK-1017_SPK-710-CP)
- SPECIAL LITE Special Lite SCB-1015-SPK-591-VG Berkshire Curbside with Tacoma Mailbox Post Unit; Verde Green (SCB-1015_SPK-591-VG)
- SPECIAL LITE Special Lite SCC-1008-SPK-710-BLK Classic Curbside with Springfield Mailbox Post; Black (SCC-1008_SPK-710-BLK)
- ARCHITECTURAL MAILBOXES Roxbury Mailbx Pstmntbrz (7900-5RZ-CG-10)
- ARCHITECTURAL MAILBOXES Oasis Locking Post Mount Drop Box Black (5103B)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Parson PL10W0201 Rural Mailbox, 875 cu-in Capacity, Plastic (PL10W0201)
- Special Lite Mailboxes & Accessories