Shop All Mailboxes
Special Lite Products
Special Lite Products SHH-1006-ORB Horizon Horizontal Mailbox; Oil Rubbed Bronze
Mfr # SHH-1006-ORB
Zoro # G503784671
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SHH-1006-ORB
- Zoro # G503784671
- UPC # 92776125957
- Country of Origin China
- Category Mailboxes
Description
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Horizon Horizontal Mailbox
- The Horizon Horizontal Mailbox will add charm and grace to your home's exterior
- Finish: Oil Rubbed Bronze
- Material: Cast Aluminum
- Dimensions: 5" L x 12.75" H x 17" W
- Assembly Required: Yes
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- SHARPIE S-Gel Pen, Bold 1.0mm, Black, PK12 (2096149)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-2008-MOC Classic Curbside Mailbox with Paper Tube; Mocha (SCC-2008-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper (SCK-2017-CP)
- SPECIAL LITE PRODUCTS Floral Curbside Mailbox with Two Doors, White (SCF-1003-TD-WH)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Front Numbers, Oil Rubbed Bronze (SCB-1015-FN-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-ORB Berkshire Curbside Mailbox; Oil Rubbed Bronze (SCB-1015-ORB)
- SOLAR GROUP Solar Group Inc Rural Locking Mailbox RSKB (RSKB)
- Special Lite Products Mailboxes