Shop All Mailboxes
Special Lite Products
Special Lite Products SCS-2014-MOC Savannah Curbside Mailbox with Paper Tube; Mocha
Mfr # SCS-2014-MOC
Zoro # G503784558
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SCS-2014-MOC
- Zoro # G503784558
- UPC # 92776126039
- Country of Origin China
- Category Mailboxes
Description
Combining quality and economy the Savannah Curbside Mailbox features a deeply cut, ornate aluminum door on an aluminum body for maximum rust resistance. The Savannah's Powder Coated base finish will not peel or fade in the elements for a lifetime of main
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Savannah Curbside Mailbox With Paper Tube
- Finish: Mocha
- Material: Cast Aluminum
- Dimensions: 21.75" L x 15.75" H x 9.5" W
- Assembly Required: No
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- DR SHRINK Dr. Shrink DS-500 Woven Cord Strapping - 1/2" x 3900', Standard (DS-500)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-SW Classic Curbside Mailbox with Two Doors; Swedish Silver (SCC-1008-TD-SW)
- SPECIAL LITE PRODUCTS Special Lite Products SHH-1006-ORB Horizon Horizontal Mailbox; Oil Rubbed Bronze (SHH-1006-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-2008-MOC Classic Curbside Mailbox with Paper Tube; Mocha (SCC-2008-MOC)
- SPECIAL LITE PRODUCTS Floral Curbside Mailbox with Two Doors, White (SCF-1003-TD-WH)
- SPECIAL LITE PRODUCTS Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper (SCK-2017-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue (SCD1008BLU_SPK720IVR_VN)
- ARCHITECTURAL MAILBOXES Mail Drop Box, Black, Powder Coated, 1 Doors, Surface, Locking (6900B-10)
- Special Lite Products Mailboxes