Shop All Mailboxes
Special Lite Products
Special Lite Products SCS-1014-MOC Savannah Curbside Mailbox; Mocha
Mfr # SCS-1014-MOC
Zoro # G903772001
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SCS-1014-MOC
- Zoro # G903772001
- UPC # 92776125995
- Country of Origin China
- Category Mailboxes
Description
Combining quality and economy the Savannah Curbside Mailbox features a deeply cut, ornate aluminum door on an aluminum body for maximum rust resistance. The Savannah's Powder Coated base finish will not peel or fade in the elements for a lifetime of maintenance use.
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Savannah Curbside Mailbox
- Finish: Mocha
- Material: Cast Aluminum
- Dimensions: 21.75" L x 11.25" H x 9.5" W
- Assembly Required: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05682)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-SW Classic Curbside Mailbox with Two Doors; Swedish Silver (SCC-1008-TD-SW)
- SPECIAL LITE PRODUCTS Kingston Curbside Mailbox with Tacoma Mailbox Post Unit - Copper (SCK-1017_SPK-591-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-SW Berkshire Curbside Mailbox with Side Numbers - Swedish Silver (SCB-1015-MP-SW)
- SPECIAL LITE PRODUCTS Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue (SCD1008BLU_SPK720IVR_VN)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-ORB Berkshire Curbside Mailbox; Oil Rubbed Bronze (SCB-1015-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- SOLAR GROUP Solar Group Inc Green Elite Premium Steel Mailbox E11G (E11G)
- Special Lite Products Mailboxes