Shop All Mailboxes
Special Lite Products
Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper
Mfr # SCK-2017-CP
Zoro # G803784340
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SCK-2017-CP
- Zoro # G803784340
- UPC # 92776123014
- Country of Origin China
- Category Mailboxes
Description
Our Kingston Curbside Mailbox has universal appeal with this smooth geometric styling accented with a simple decorative embossing. The low profile belies the spacious interior. The Kingston, like all of our mailboxes, is manufactured from rust-proof cas
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kingston Curbside Mailbox with Paper Tube
- Durable Powder Coated Finish
- No Mounting Board Required.
- Finish: Copper
- Material: Cast Aluminum
- Dimensions: 20" L x 16.25" H x 9.25" W
- Assembly Required: No
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON MAILBOX GREEN RURAL (1C-GRN)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- MAPS INTERNATIONAL Glow in the Dark Star Map (MI03)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- SPECIAL LITE PRODUCTS Special Lite Products SHH-1006-ORB Horizon Horizontal Mailbox; Oil Rubbed Bronze (SHH-1006-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-MOC Savannah Curbside Mailbox; Mocha (SCS-1014-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SPK-720-CP Wellington Direct Burial Mailbox Post with Smooth Square Decorative Aluminum (SPK-720-CP)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Front Numbers, Mocha (SCB-1015-FN-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-2008-MOC Classic Curbside Mailbox with Paper Tube; Mocha (SCC-2008-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue (SCD1008BLU_SPK720IVR_VN)
- ARCHITECTURAL MAILBOXES Regent Locking Wall Mount Mailbox Stainless Steel Satin (2507PS-10)
- Special Lite Products Mailboxes