Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue
Mfr # SCD1008BLU_SPK720IVR_VN
Zoro # G703797303
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SCD1008BLU_SPK720IVR_VN
- Zoro # G703797303
- UPC # 92776140585
- Country of Origin China
- Category Mailboxes
Description
The Dylan mailbox gives a modern appearance with a functional design and mid-century style. The Dylan is a beautifully unique mailbox because of its revived stylish design and solidly made construction. The 1960s inspired finish combines with a cast aluminum body that is durable and creates an in-fashion addition to your front yard. The stainless-steel spring hinge and strong magnetic door latch will keep the door secure while the rust proof cast aluminum, powder coated body construction creates a weather resistant mailbox. Roomy and spacious, the Dylan will fit your important mail, documents, packages and keep them dry. The housing around the flag is finished to match the body and will ensure the flag will stay upright to signify pickup at your mailbox. The Mid Modern post brings a sleek, present day esthetic to your curbside with its bright white finish adorned by in vogue vinyl numbers. Two sets of 3" black vinyl numbers corresponding with the ship to address digits of your order are included. Quick and easy direct burial will make assembly of the Mid Modern post simple. No wood post needed! This is not a sleeve like many other companies use. This is a single solid 3 x 3 aluminum sturdy bodied post. The new-fashioned look, style, and durability of the Dylan and Mid Modern come together give your home a curbside accent that you can enjoy for a lifetime.
Includes:- 10" High x 20" Deep x 8 3/4" Wide cast aluminum mailbox
- 3" x 3" x 72" smooth square aluminum post with aluminum pyramid finial and mailbox mounting bracket
- Two sets of 3" black vinyl numbers corresponding with the ship to address digits
- Color: Blue
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN221M Toner, 1400 Page-Yield, Magenta (IVRTN221M)
- FPC 5000PK 22GA 38 Staple (300-38-5M)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame, Depth: 5/8 in (1NUP7)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-SW Classic Curbside Mailbox with Two Doors; Swedish Silver (SCC-1008-TD-SW)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-WH Berkshire Curbside Mailbox with Side Numbers; White (SCB-1015-MP-WH)
- SPECIAL LITE PRODUCTS Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper (SCK-2017-CP)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Side Numbers - Copper (SCB-1015-MP-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SPK-720-CP Wellington Direct Burial Mailbox Post with Smooth Square Decorative Aluminum (SPK-720-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- Special Lite Products Mailboxes