Shop All Mailboxes
Special Lite Products
Special Lite Products SCC-2008-ORB Classic Curbside Mailbox with Paper Tube; Oil Rubbed Bronze
Mfr # SCC-2008-ORB
Zoro # G203781468
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SCC-2008-ORB
- Zoro # G203781468
- UPC # 92776126404
- Country of Origin China
- Category Mailboxes
Description
The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Classic Curbside Mailbox with Paper Tube
- Finish: Oil Rubbed Bronze
- Material: Cast Aluminum
- Dimensions: 20" L x 15" H x 8.75" W
- Assembly Required: No
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- DIDAX Blank Student Number Lines, PK 10 (DD211775)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Front Numbers, Oil Rubbed Bronze (SCB-1015-FN-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-WH Classic Curbside Mailbox; White (SCC-1008-WH)
- SPECIAL LITE PRODUCTS Special Lite Products SPK-720-CP Wellington Direct Burial Mailbox Post with Smooth Square Decorative Aluminum (SPK-720-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-CP Classic Curbside Mailbox with Two Doors; Copper (SCC-1008-TD-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper (SCK-2017-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-MOC Savannah Curbside Mailbox; Mocha (SCS-1014-MOC)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- Special Lite Products Mailboxes & Accessories