Shop All Mailboxes
Special Lite Products
Special Lite Products SCC-2008-MOC Classic Curbside Mailbox with Paper Tube; Mocha
Mfr # SCC-2008-MOC
Zoro # G603784571
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # SCC-2008-MOC
- Zoro # G603784571
- UPC # 92776126411
- Country of Origin China
- Category Mailboxes
Description
The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Classic Curbside Mailbox with Paper Tube
- Finish: Mocha
- Material: Cast Aluminum
- Dimensions: 20" L x 15" H x 8.75" W
- Assembly Required: No
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Yellow (HMYRM48YW)
- ZORO SELECT Steel Strapping, 20 mil, 2353 ft. L (3CTU3)
- KNIPEX Industrial, Industrial Shears, 5-1/2 In. L (95 05 140)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-MOC Savannah Curbside Mailbox; Mocha (SCS-1014-MOC)
- SPECIAL LITE PRODUCTS Traditional Curbside Mailbox - Copper (SCT-1010-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-ORB Berkshire Curbside Mailbox; Oil Rubbed Bronze (SCB-1015-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-WH Classic Curbside Mailbox; White (SCC-1008-WH)
- SPECIAL LITE PRODUCTS Floral Curbside Mailbox with Two Doors, White (SCF-1003-TD-WH)
- SPECIAL LITE PRODUCTS Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue (SCD1008BLU_SPK720IVR_VN)
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- Special Lite Products Mailboxes & Accessories