Shop All Wall Art & Decor
Special Lite Products
Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper
Mfr # MP-453-CP
Zoro # G604015216
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special Lite Products
- MFR # MP-453-CP
- Zoro # G604015216
- UPC # 92776126848
- Country of Origin China
- Category Wall Art & Decor
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Art Nuevo Top Mount Address Plaque
- Address plaque mounts to the top of our curbside mailboxes
- Overall Dimensions: 15 1/2" W x 3 1/2" H
- Numbering Area: 6 1/2" x 2" H
- Fits up to five 2" high numbers
- Finish: Copper
- Material: Cast Aluminum
- Dimensions: 15.5" L x 3.5" H x 1" W
- Assembly Required: Yes
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- SECO Poster Snap Frame, 8.5" x 11", Silver (SN8511-SV)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- TRADEMARK FINE ART Lori Hutchison 'Venice Beach Sunset' Canvas Art, 12x19 (ALI12691-C1219GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Schools Out Lets Play' Canvas Art, 22x32 (1X03364-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel Air Fountain' Canvas Art, 30x47 (DLG01071-C3047GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- ELK HOME Greer Bowl, Low White and Gold Glazed (H0017-9746)
- SUNNY TOYS Sunny Toys 6341 Piggy Bank Rainbow Fish (6341)
- Special Lite Products Wall Art & Decor