Shop All Light Fixture Parts
Special Lite Products
Special Lite Products F-3994-BLK-SG Glenn Aire Large Chain Pendent Light with Clear Seedy Glass; Black
Mfr # F-3994-BLK-SG
Zoro # G304012836
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special Lite Products
- MFR # F-3994-BLK-SG
- Zoro # G304012836
- UPC # 92776125100
- Country of Origin China
- Category Light Fixture Parts
Description
Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Glenn Aire Large Chain Pendent Light with Clear Seedy Glass
- Finish: Black
- Size: Large
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 11.75" L x 21.75" H x 11.75" W
- Glass Type: Clear Seedy
- Lamping: (3)25w Candelabra
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco El/mdt 27W replacement light bulb lamp (EL/MDT 27W HALCO)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- SPECIAL LITE PRODUCTS Wrap Around Base For 3 In. Od Pole - Copper (WRB1-CP)
- WESTINGHOUSE Frosted Glass Chimney Glass (83091)
- FLOWTRON Shatterproof Bulb (BF130SP)
- SATCO Satco 50-380 White inU-in. Channel 24-in. horizontal (50/380)
- PLASKOLITE CLR Troffer Repl Lens (1A00742A)
- SATCO Satco 50-114 Clear Porch Globe (50/114)
- PALISADE Trim Kit 94"L in Frost Nickle (6 Pieces) (17302)
- Special Lite Products Light Fixture Parts