Shop All Post Lighting
Special Lite Products
Special Lite Products F-2990-ORB-SG Glenn Aire Medium Post Mount with Seedy Glass; Oil Rubbed Bronze
Mfr # F-2990-ORB-SG
Zoro # G804012596
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # F-2990-ORB-SG
- Zoro # G804012596
- UPC # 92776123236
- Country of Origin China
- Category Post Lighting
Description
Unequaled Elegance What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Glenn Aire Medium Post Mount with Seedy Glass
- Finish: Oil Rubbed Bronze
- Size: Medium
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 10" L x 19.75" H x 10" W
- Glass Type: Clear Seedy
- Lamping: (3)25w Candelabra
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- ILC Replacement for Fishmate Compact 8W Uv+bio Pond Filters replacement light bulb lamp (COMPACT 8W UV+BIO POND FILTERS FISHMATE)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Special Lite Products Post Lighting