Shop All Light Fixture Parts
Special Lite Products
Special Lite Products F-2964-ORB-BV Astor Medium Chain Pendant; Oil Rubbed Bronze
Mfr # F-2964-ORB-BV
Zoro # G203784698
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special Lite Products
- MFR # F-2964-ORB-BV
- Zoro # G203784698
- UPC # 92776124646
- Country of Origin China
- Category Light Fixture Parts
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Astor Medium Chain Pendant
- Decorative chain light pendant with beveled glass
- Made of cast aluminum with a durable powder coated finish
- Finish: Oil Rubbed Bronze
- Size: Medium
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 9.25" L x 16.5" H x 9.25" W
- Glass Type: Beveled
- Lamping: (1)100w Standard
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- HALO Reflector Trim, 692 (692W)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Led, 2X4, Sr, 3900, 4000K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L840-CD1-U)
- SPECIAL LITE PRODUCTS Wrap Around Base For 3 In. Od Pole - Copper (WRB1-CP)
- ELCO LIGHTING Brick Louver Faceplate Replacement (PST4B)
- BLODGETT Reducer, SS, 3/4-1/2 NPT (55107)
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- FLOWTRON Bulb - 15 Watts (BF35)
- CABLE WHOLESALE Cable Wholesale 30MA-01600 0.5 in. UL Listed Magnetic Clamp; Black - 10 Piece per Bag (30MA-01600)
- LEVITON LAMP SOCKETS MED SIDE OUTLET DUAL SOCKT INC (4010)
- Special Lite Products Light Fixture Parts