Shop All Light Fixture Parts
Special Lite Products
Special Lite Products F-2914-CP Vista Medium Pendent Light; Copper
Mfr # F-2914-CP
Zoro # G003899714
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special Lite Products
- MFR # F-2914-CP
- Zoro # G003899714
- UPC # 92776116412
- Country of Origin China
- Category Light Fixture Parts
Description
The modern look of the Vista Series with its fluted lid and sleek, curved arm provides the perfect look for any beach front or nautical style home.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Vista Medium Pendent Light
- Finish: Copper
- Size: Medium
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 10" L x 8.75" H x 10" W
- Glass Type: Cracked Globe
- Lamping: (1)100w Standard
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- SPECIAL LITE PRODUCTS Wrap Around Base For 3 In. Od Pole - Copper (WRB1-CP)
- JANDORF Jandorf Specialty Hardw 60141 Assorted Fixture Screw (3404613)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- EATON WIRING DEVICES S1147W-Sp Lampholder Keyles Ceiling (S1174W-SP)
- SATCO Satco 50-114 Clear Porch Globe (50/114)
- JUNO LIGHTING LED Trim Kit 4in., Switchable White 27K/ (RB4S SWW5 MW M6)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- Special Lite Products Light Fixture Parts