Shop All Light Fixture Parts
Special Lite Products
Special Lite Products F-1714-ORB-AB Rose Garden Small Chain Pendent Light with Alabaster Glass; Oil Rubbed Bronze
Mfr # F-1714-ORB-AB
Zoro # G404044485
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special Lite Products
- MFR # F-1714-ORB-AB
- Zoro # G404044485
- UPC # 92776125193
- Country of Origin China
- Category Light Fixture Parts
Description
The Rose Garden Series, with its decorative cast aluminum overlay partially covering the glass lid, radiates a soft, welcoming glow. It will add the beauty of the Rose, a symbol of elegance and romance for centuries, to the entrance of your home or garden.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Rose Garden Small Chain Pendent Light with Alabaster Glass
- Finish: Oil Rubbed Bronze
- Size: Large
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 8.5" L x 16" H x 8.5" W
- Glass Type: Alabaster
- Lamping: (1)75w Standard
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- SPECIAL LITE PRODUCTS Wrap Around Base For 3 In. Od Pole - Copper (WRB1-CP)
- BAYCO Bayco NightStick Light Bulb Changer Kit - (LBC-1000)
- SATCO 7 in. Snap-In Socket Black 1/2 in. Bracket Extension (90/595)
- ILC Replacement For LIGHT BULB LAMP, HATCH FR2600 277V (HATCH FR-2600 277V)
- POLYMER PRODUCTS Polymer Products 3216-52630 Sphere 6 in. Etched Orange Acrylic Festival Replacement Globe; Pack Of 6 (3216-52630)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- Special Lite Products Light Fixture Parts