Shop All Post Lighting
Special Lite Products
Special Lite Products 3940-SW-BV Floral Large Post Mount Light; Swedish Silver
Mfr # 3940-SW-BV
Zoro # G304045933
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # 3940-SW-BV
- Zoro # G304045933
- UPC # 92776124912
- Country of Origin China
- Category Post Lighting
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- FloralLarge Post Mount Light
- The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting
- Finish: Swedish Silver
- Size: Large
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 13" L x 23.5" H x 13" W
- Glass Type: Beveled
- Lamping: (1)100w Standard
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- ILC Replacement for GE General Electric G.E F13bx/spx27 replacement light bulb lamp (F13BX/SPX27 GE GENERAL ELECTRIC G.E)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- BROAN-NUTONE Broan GU1035 120V 35 watt Halogen Bulb (GU1035)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- ACCLAIM LIGHTING Direct Burial Post, Black, 8 ft. (3588BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Special Lite Products Post Lighting