Shop All Post Lighting
Special Lite Products
Special Lite Products 3940-BLK-BV Floral Large Post Mount Light; Black
Mfr # 3940-BLK-BV
Zoro # G003914523
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Special Lite Products
- MFR # 3940-BLK-BV
- Zoro # G003914523
- UPC # 92776124899
- Country of Origin China
- Category Post Lighting
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Floral Large Post Mount Light
- The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting
- Finish: Black
- Size: Large
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 13" L x 23.5" H x 13" W
- Glass Type: Beveled
- Lamping: (1)100w Standard
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- Special Lite Products Post Lighting