Shop All Torsion Springs
Spec
Torsion Spring, 0.810in.dia., PK10
Mfr # T070180515L
Zoro # G0493300
product price: $28.25
/pk 10, $2.83/ea
Sold in multiples of 4 for $113.00
$113.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deflection Angle (Deg.) 180
- Leg Length 2 in
- Wind Direction Left Hand
- Wire Dia. 0.07 in
- Torque (In.-Lbs.) 7.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # T070180515L
- Zoro # G0493300
- Country of Origin China
- Category Torsion Springs
Dimensions
Leg Length | 2 in |
Wire Dia. | 0.07 in |
Outside Dia. | 0.81 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Torque (In.-Lbs.) | 7.0 |
Item | Torsion Spring |
Material | Stainless Steel |
Number of Coils | 0 |
Description
Torsion Spring, Material Stainless Steel, Leg Length 2.00 In., Outside Dia. 0.810 In., Torque (In.-Lbs.) 7, Deflection Angle (Deg.) 180, Number of Coils 0, Wind Direction Left Hand, Wire Dia. 0.070 In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- NATIONAL HARDWARE 72 in. L Nickel Continuous Hinge 1 pk (N148-486)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- SPEC Torsion Spring, 0.749in.dia., PK10 (T072120500L)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain (3HPJ3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPJ7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Leg Length: 1.25 in (3HPE6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPG4)
- Spec Torsion Springs