Shop All Torsion Springs
Spec
Torsion Spring, 0.803in.dia., PK10
Mfr # T078180500L
Zoro # G0493285
product price: $27.79
/pk 10, $2.78/ea
Sold in multiples of 4 for $111.16
$111.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deflection Angle (Deg.) 180
- Leg Length 2 in
- Wind Direction Left Hand
- Wire Dia. 0.078 in
- Outside Dia. 0.803 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # T078180500L
- Zoro # G0493285
- Country of Origin China
- Category Torsion Springs
Dimensions
Leg Length | 2 in |
Wire Dia. | 0.078 in |
Outside Dia. | 0.803 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Material | Stainless Steel |
Torque (In.-Lbs.) | 9.75 |
Number of Coils | 0 |
Description
Torsion Spring, Material Stainless Steel, Leg Length 2.00 In., Outside Dia. 0.803 In., Torque (In.-Lbs.) 9.75, Deflection Angle (Deg.) 180, Number of Coils 0, Wind Direction Left Hand, Wire Dia. 0.078 In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- MS SEDCO Electrical Accessories (CP/TX-HH2)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 024, PK10 (ZUSAV60024)
- SPEC Torsion Spring, 0.749in.dia., PK10 (T072120500L)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPP6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPJ7)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Package Quantity: 6 (3HPF7)
- Spec Torsion Springs