Shop All Torsion Springs
Spec
Torsion Spring, 0.749in.dia., PK10
Mfr # T072120500L
Zoro # G0493291
product price: $16.99
/pk 10, $1.70/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deflection Angle (Deg.) 120
- Leg Length 2 in
- Wind Direction Left Hand
- Wire Dia. 0.072 in
- Torque (In.-Lbs.) 7.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # T072120500L
- Zoro # G0493291
- Country of Origin China
- Category Torsion Springs
Dimensions
Leg Length | 2 in |
Wire Dia. | 0.072 in |
Outside Dia. | 0.749 in |
Details
Deflection Angle (Deg.) | 120 |
Wind Direction | Left Hand |
Torque (In.-Lbs.) | 7.11 |
Number of Coils | 0 |
Item | Torsion Spring |
Material | Music Wire |
Description
Torsion Spring, Material Music Wire, Leg Length 2.00 In., Outside Dia. 0.749 In., Torque (In.-Lbs.) 7.11, Deflection Angle (Deg.) 120, Number of Coils 0, Wind Direction Left Hand, Wire Dia. 0.072 In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- ZORO SELECT O-Ring, Dash 046, Viton, 0.07 In., PK10 (U38871.006.0425)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6, Leg Length: 2.0 in (3HPH1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6, Finish: Plain (3HPJ6)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12232)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain (3HPE4)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPN7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPK1)
- Spec Torsion Springs