Shop All Disc Springs
Spec
Spring Washer Spring Steel, PK25
Mfr # B0625022
Zoro # G507867240
product price: $16.25
/pk 25, $0.65/ea
Sold in multiples of 5 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Belleville Spring Washer
- For Rod Size 0.3125
- Material Spring Steel
- For Hole Size 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0625022
- Zoro # G507867240
- Country of Origin Switzerland
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.042 in |
Min. Inside Dia. | 0.31 in |
Max. Outside Dia. | 0.625 in |
Details
System of Measurement | Inch |
Type | Belleville Spring Washer |
Material | Spring Steel |
Thickness | 0.022 in |
Load @ Deflection (Lbs.) | 59 to 81 lb |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 105 lb |
Spring Rate (Lbs./In.) | 7,000 lb/in |
Deflection @ Load | 0.032 in |
Item | Belleville Spring Washer Spring Steel |
Description
Belleville Spring Washer Spring Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- BLUM 95 Degree Free-swinging Screw On Overlay Thick Door Hinge (70T9550.TL)
- BALDWIN Estate Antique Brass Door Knockers (0116.050)
- MONROE PMP Pull Handle, Natural, 12 In. H, Natural, Unthr. Through Holes (PH-0207)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0812061S)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- Spec Disc Springs