Shop All Utility Knife Blades
Spec Ops
Utility Knife Blades, 10PK
Mfr # SPEC-K1-BLADE10
Zoro # G005808271
original price:
$5.05
9% off
new price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.88
- Material Steel
- Color Silver
- Overall Height 5.88
- Bowl Depth 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-K1-BLADE10
- Zoro # G005808271
- UPC # 810005200608
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 1.88 |
Overall Height | 5.88 |
Bowl Depth | 0.38 |
Details
Material | Steel |
Color | Silver |
Finish | Silver |
Description
Best used for variety of cutting tasks that include drywall, boxes, ropes, rubber, carpets, leather, PVC, linoleum and more, this heavy-duty blade made from high carbon steel is compatible with all Spec Ops Utility Knives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/16" (84302N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056D)
- HOUGEN 1-9/16 in. x 2 in. 12,000-Series Annular Cutter (12250)
- GREAT NECK SCRAPER BLADES (RS42C)
- MARTOR Utility Blade, General Purpose, PK100 (92043.66)
- ALC Plastic Scraper Blades - Box O (77239)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- EXCEL BLADES 30° Snap Blade, 9mm Snap Knife Utility Replacement Blade, 10pcs., 6pk. (20030)
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- ROADPRO Folding Utility Knife, PK5 (SST3929)
- Spec Ops Utility Knife Blades