Shop All Nail Pullers, Wrecking and Pry Bars
Spec Ops
Trim Bar, 9.5-In, 2PK
Mfr # SPEC-D9TRIM-2PK
Zoro # G505808320
original price:
$14.99
5% off
new price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Flat Dark Earth/Black
- Material High Carbon Steel
- Height (In.) 1.42
- Overall Depth 10.08
- Finish Flat Dark Earth/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-D9TRIM-2PK
- Zoro # G505808320
- UPC # 810005201056
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Width | 3.98 |
Height (In.) | 1.42 |
Overall Depth | 10.08 |
Details
Color | Flat Dark Earth/Black |
Material | High Carbon Steel |
Finish | Flat Dark Earth/Black |
Head Weight | 1.29 |
Description
These Spec Ops Tools 9.5” Trim Bars are the perfect addition to any professional’s pry bar selection. These pry bars are constructed from rugged and durable high-carbon spring steel to mitigate any bending or snapping while in use, ensuring that these elite bars are made to last.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (20576800RG)
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- KO-KEN Bit Socket 3/16 Hex 25mm 1/4 Sq. Drive (2010A.25-3/16)
- SPEC OPS Flat Pry Bar, 21-IN (SPEC-D21BAR)
- SPEC OPS Trim Bar, 9.5-In (SPEC-D9TRIM)
- SPEC OPS Flat Pry Bar, 15-in (SPEC-D15BAR)
- SPEC OPS Molding Pry Bar, 11-in (SPEC-D11MOLD)
- SPEC OPS Nail Puller, 11-in (SPEC-D11CLAW)
- SPEC OPS Nail Puller, 10-in (SPEC-D10CLAW)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 25" CURVED W/STRIKE HNDL (KH853-25)
- Spec Ops Pullers and Separators