Shop All Barware and Beverage Service
Spec Ops
Tools Screwdriver Bottle Opener, 2PK
Mfr # SPEC-BOPENER2
Zoro # G105808294
product price: $14.39
/pk 2, $7.20/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.77
- Width 2.6
- Height 1.3
- Material High Carbon Steel
- Color Flat Dark Earth/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-BOPENER2
- Zoro # G105808294
- UPC # 810005200981
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Depth | 6.77 |
Width | 2.6 |
Height | 1.3 |
Details
Material | High Carbon Steel |
Color | Flat Dark Earth/Black |
Weight | 0.4 |
Description
Crack open a cold one after a long day of work at the jobsite with the Spec Ops Tools screwdriver-inspired bottle opener. Made from the same grip you've come to know and love from our screwdrivers, our bottle opener will be your new go-to tool to pop open any beer bottle cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6772)
- BUNN Dispense Tube KitTank To Sol (41499.1001)
- BUNN Seal (37593.0001)
- BABY RUTH Chocolate/Peanut Candy Bar 3.3 oz, 18PK (711294)
- SPEC OPS Tools Screwdriver Bottle Opener (SPEC-BOPENER)
- VACU VIN Vacu Vin 886360 Wine Stoppers Blister - Grey - Pack of 6 (886360)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Cups - 100Ct (TEE-S)
- BK RESOURCES Stainless Steel Adjustable Removable Shelf For 24" X48" Cabinet 18 ga (SHF-2448)
- SCT Carafe, 96 oz., Mutlicolor, PK16 (SCH0196)
- BURENDA BLENDERS Electric Wine Bottle Opener Brown (BU192366)
- BARY3 Black/Clear Plastic/Silicone Aerating Wine Pourer (BAR-0754)
- Spec Ops Barware and Beverage Service