Shop All Box, I-Beam, and Torpedo Levels
Spec Ops
Tools Magnetic Torpedo Level with Bungee
Mfr # SPEC-TLEVEL
Zoro # G405810522
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color FDE and Black
- Width 9.81
- Height 2.06
- Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec Ops
- MFR # SPEC-TLEVEL
- Zoro # G405810522
- UPC # 810005200851
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width | 9.81 |
Height | 2.06 |
Details
Color | FDE and Black |
Material | Die Cast Aluminum |
Description
The Spec Ops Magnetic Torpedo Level with Patented Tourniquet Bungee System packs a new level of performance and versatility than the old school levels. The patented bungee fastening system securely mounts the level to plastic pipes, 2x4s and other surfaces, while the rare earth magnets on the bottom securely grip to magnetic surfaces.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" DR CROWFOOT WRENCH 1-3/16" OPEN END (PO4938CF)
- RIDGID Bench Chain Vise, 1/4 to 6 In. (BC610A)
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- SPEC OPS Tools Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24)
- SPEC OPS Tools Box Beam Level with Bungee, 48-IN (SPEC-LEVEL48)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- OX TOOLS Pro Torpedo Level 10"/250mm (OX-P027210)
- ZIPLEVEL Ziplevel ZLS-075 Anchoring Stakes - Set of 2 (ZLS-075)
- DISSTON 10 in. Magnet Torpedo Level (211310)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- Spec Ops Levels, Compasses, and Plumb Bobs