Shop All Box, I-Beam, and Torpedo Levels
Spec Ops
Tools Magnetic Pocket Level, 4-IN
Mfr # SPEC-PLEVEL
Zoro # G705810529
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color FDE and Black
- Width 4
- Height 2.25
- Material Extruded Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-PLEVEL
- Zoro # G705810529
- UPC # 810005200844
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width | 4 |
Height | 2.25 |
Details
Color | FDE and Black |
Material | Extruded Aluminum |
Description
The Spec Ops Tools Magnetic Pocket Level will be your new go-to level for quickly checking level or plumb surfaces. This 4” compact pocket level will fit perfectly in any pocket, tool belt pouch, or anywhere else you see fit, making it a great addition to any professional’s toolbox.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5334CF)
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/2"Dia 1"Loc 3"Oal W/Altin (140-5000-ALTiN)
- SPEC OPS Tools Magnetic Box Beam Level with Bungee, 48-IN (SPEC-LEVEL48M)
- SPEC OPS Tools Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24)
- SPEC OPS Tools Magnetic Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24M)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- SWANSON TOOL 48" Swanson Magnetic I-Beam Level (SWIBL48M)
- OX TOOLS Trade Level 120cm/48" (OX-T024212)
- Spec Ops Box, I-Beam, and Torpedo Levels