Shop All Box, I-Beam, and Torpedo Levels
Spec Ops
Tools Magnetic Box Beam Level with Bungee, 48-IN
Mfr # SPEC-LEVEL48M
Zoro # G205810531
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color FDE and Black
- Width 48
- Height 2.5
- Material Extruded Aluminum
- Depth 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-LEVEL48M
- Zoro # G205810531
- UPC # 810005200899
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width | 48 |
Height | 2.5 |
Depth | 1.4 |
Details
Color | FDE and Black |
Material | Extruded Aluminum |
Finish | FDE and Black |
Description
The Spec Ops Magnetic Box Beam Level with Bungee features a Patented Tourniquet Bungee System that securely mounts the level to plastic pipes, 2x4s and other surfaces, while the rare earth magnets on the bottom securely grip to magnetic surfaces. Manufactured with box beam style aluminum construction and then precision milled for elite durability, this level also features three 33% higher visibility epoxy-locked acrylic block vials that deliver an accuracy of 0.0005”/inch and offer guaranteed lifetime accuracy for plumb, level and 45-degree pitches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4 in. Flexible Broad Knife (184)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- SPEC OPS Tools Magnetic Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24M)
- SPEC OPS Tools Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- STANLEY Level 24in (42-468)
- SANDS LEVEL & TOOL CO Professional LED Level, 24 (SLLED24)
- Spec Ops Levels, Compasses, and Plumb Bobs