Shop All Box, I-Beam, and Torpedo Levels
Spec Ops
Tools Magnetic Box Beam Level with Bungee, 24-IN
Mfr # SPEC-LEVEL24M
Zoro # G205810524
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color FDE and Black
- Width 24
- Depth 1.3
- Material Extruded Aluminum
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-LEVEL24M
- Zoro # G205810524
- UPC # 810005200875
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width | 24 |
Depth | 1.3 |
Height | 2.5 |
Details
Color | FDE and Black |
Material | Extruded Aluminum |
Finish | FDE and Black |
Description
The Spec Ops Magnetic Box Beam Level with Bungee features a Patented Tourniquet Bungee System that securely mounts the level to plastic pipes, 2x4s and other surfaces, while the rare earth magnets on the bottom securely grip to magnetic surfaces.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING TOOLS Center & Prick Punch Hl (32R00-1)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- SPEC OPS Tools Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- SPEC OPS Tools Magnetic Box Beam Level with Bungee, 48-IN (SPEC-LEVEL48M)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 48 (SLPL348)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- Spec Ops Levels, Compasses, and Plumb Bobs