Shop All Folding & Pocket Knives
Spec Ops
Tools Folding Pocket Knife
Mfr # SPEC-K1-PK2
Zoro # G805808273
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel and D2 Steel
- Handle Color Steel and Black
- Overall Height (In.) 3.73
- Blade Finish Steel and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-K1-PK2
- Zoro # G805808273
- UPC # 810005201049
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Overall Height (In.) | 3.73 |
Details
Blade Material | Stainless Steel and D2 Steel |
Handle Color | Steel and Black |
Blade Finish | Steel and Black |
Description
Designed to be durable and practical, the Spec Ops Tools Folding Pocket Knife is constructed with tough and wear resistant D2 high carbon steel, making this EDC a dependable knife that maintains a sharp edge while also resisting corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- KRAFT TOOL Elite Series Carbon Steel Poo, 20"x4 (CFE449PF)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- SIGMA IMPEX Sigma Impex KN-1115 Vietnam war memorial Dagger (KN-1115)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- BETA Foldaway Knife (017770100)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 760876 Explorer Pocket Knife (760876)
- CROWN TOOLS Tools 112 6 Inch Miniature Marking Knife (23075)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003716)
- SCIPIO Maverick Ball Bearing Pocket Knife (FAB041M)
- Spec Ops Knives, Cutters & Snips