Shop All Box, I-Beam, and Torpedo Levels
Spec Ops
Tools Box Beam Level with Bungee, 48-IN
Mfr # SPEC-LEVEL48
Zoro # G005810526
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color FDE and Black
- Width 48
- Depth 1.4
- Material Extruded Aluminum
- Finish FDE and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-LEVEL48
- Zoro # G005810526
- UPC # 810005200882
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width | 48 |
Depth | 1.4 |
Height | 2.5 |
Details
Color | FDE and Black |
Material | Extruded Aluminum |
Finish | FDE and Black |
Description
The Spec Ops Box Beam Level with Bungee features a Patented Tourniquet Bungee System that securely mounts the level to plastic pipes, 2x4s and other surfaces. Manufactured with box beam style aluminum construction and then precision milled for elite durability, this level also features three 33% higher visibility epoxy-locked acrylic block vials that deliver an accuracy of 0.0005”/inch and offer guaranteed lifetime accuracy for plumb, level and 45-degree pitches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- JOHNSON LEVEL & TOOL 1610-4800 LEVEL 48 IN BAMBOO (1600-4800)
- WESTWARD Engineers Hammer, Hickory, 2 Lb (6DWJ7)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- SPEC OPS Tools Box Beam Level with Bungee, 24-IN (SPEC-LEVEL24)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- KAPRO 781 Genesis 24" Box Level (781-41P-24)
- Spec Ops Box, I-Beam, and Torpedo Levels