Shop All Screwdrivers
Spec Ops
Slotted Screwdriver, 5/16-in x 6-in
Mfr # SPEC-S3-516
Zoro # G605808282
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black/Tan
- Color Black/Tan
- Material Heat-Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-S3-516
- Zoro # G605808282
- UPC # 810005200493
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Finish | Black/Tan |
Color | Black/Tan |
Material | Heat-Treated Steel |
Description
With more torque and longer tip life, this Spec Ops 5/16” Slotted Screwdriver features a 6-inch shaft and delivers ultimate control and perfect tip fit. All Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life. The magnetized, Black-Ops Coated Tips provide a precise fit that reduces cam-out. This screwdriver is tough, durable, and constructed with a max-control MOA grip for up to 40% more torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500 (446-2X-500PK)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5328B)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- SPEC OPS Phillips Screwdriver, #1 x 3-in (SPEC-S1-PH1)
- SPEC OPS Square Drive Screwdriver, #2 x 4-in (SPEC-S2-SQ2)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- Spec Ops Screwdrivers