Shop All Screwdrivers
Spec Ops
Slotted Screwdriver, 3/16-in x 4-in
Mfr # SPEC-S1-316
Zoro # G105808270
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heat-Treated Steel
- Color Black/Tan
- Finish Black/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-S1-316
- Zoro # G105808270
- UPC # 810005200431
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Material | Heat-Treated Steel |
Color | Black/Tan |
Finish | Black/Tan |
Description
With more torque and longer tip life, this Spec Ops 3/16” Slotted Screwdriver features a 4-inch shaft and delivers ultimate control and perfect tip fit. Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life. The magnetized, Black-Ops Coated Tips provide a precise fit that reduces cam-out. This screwdriver is tough, durable, and constructed with a max-control MOA grip for up to 40% more torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- KESON Fiberglass Tape Refill, 50 Ft, Engineers (RF-10-50)
- SPEC OPS Square Drive Screwdriver, #2 x 4-in (SPEC-S2-SQ2)
- SPEC OPS Phillips Screwdriver, #1 x 3-in (SPEC-S1-PH1)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- SURTEK Yellow Hitting Screwdriver Square Shank Flat Tip 5/16X8 in. (D405G)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- Spec Ops Screwdrivers and Nutdrivers