Shop All Screwdriver Sets
Spec Ops
Screwdriver Set, 6 Piece
Mfr # SPEC-S-6PK
Zoro # G305808308
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Heat Treated Steel
- Finish Black/Tan
- Nut Driver Handle Color Black/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-S-6PK
- Zoro # G305808308
- UPC # 810005200417
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Handle Material | Heat Treated Steel |
Finish | Black/Tan |
Nut Driver Handle Color | Black/Tan |
Description
With more torque and longer tip life, these Spec Ops screwdrivers deliver ultimate control and perfect tip fit. The Spec Ops 6-piece Screwdriver Set features: three slotted (3/16-in x 4-in, 1/4-in x 4-in, 5/16-in x 6-in) and three Phillips (PH1 x 3-in, PH2 x 4-in, PH3 x 6-in). All Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- KO-KEN ScrewDriver Slotted 5mm 175mm (168S-5)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- SPEC OPS Precision Screwdriver Set with Case, 6-Piece (SPEC-S-PRECSET6)
- SPEC OPS Screwdriver Set with Case, 10-Piece (SPEC-S-10PK)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86324)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece (33528)
- STANLEY Screwdriver Set, Acetate Handle, 5 pcs (66-150-A)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- Spec Ops Screwdrivers and Nutdrivers