Shop All Utility Knives
Spec Ops
Safety Knife with Holster
Mfr # SPEC-K2-SAFE
Zoro # G005808325
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Depth 1
- Blade Finish Black/Tan
- Height 8
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-K2-SAFE
- Zoro # G005808325
- UPC # 810005200165
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 1 |
Height | 8 |
Width | 3.5 |
Details
Material | ABS |
Blade Finish | Black/Tan |
Color | Black/Tan |
Description
Doubling as a box cutter, this safety knife features a patented radius-tip blade for increased safety and product protection while cutting materials such as cardboard at any warehouse or workplace. These Spec Ops tools feature two edge guides for quick and accurate top cuts with a safe blade lock that allows for reduced risk of accidental blade exposure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- WESTWARD Chucking Reamer, 9.5mm, 6 Flute, HSS (13H731)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- SPEC OPS Retractable-Blade Utility Knife (SPEC-K1-UR)
- SPEC OPS Retractable-Blade Folding Utility Knife (SPEC-K1-FR)
- GREAT NECK Utility Knife Mini Lock (12116)
- IRWIN Utility Knife Retrct Std (2082101)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- Spec Ops Utility Knives