Shop All Handheld Work Lights
Spec Ops
Rechargeable LED Work Light with Kickstand
Mfr # SPEC-FLASHW
Zoro # G805810528
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.7V
- Flashlight Body Material ABS, TPR, Metal
- Color FDE and Black
- Depth 1.89
- Height 7.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-FLASHW
- Zoro # G805810528
- UPC # 810005200936
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Depth | 1.89 |
Height | 7.08 |
Width | 5.12 |
Details
Voltage | 3.7V |
Flashlight Body Material | ABS, TPR, Metal |
Color | FDE and Black |
Weight with Batteries | 0.93 |
Description
Perfect for worksite illumination and designed to perform relentlessly, the tough and portable Spec Ops Rechargeable LED Work Light with Kickstand emits 800 lumens to seamlessly light up any area. With a 3-mode design, this light offers super bright light on high, extended run times on low, and even offers an emergency/warning strobe on flash mode.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 5000K (ASD-SFL3050)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail (SUPPLY-068-SWS)
- SPEC OPS 2-in-1 Rechargeable LED Work Light / Flashlight (SPEC-FLASHT)
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- PROJEX 60 W Clamp Lamp (1CB-003-006FBRP)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- DENDESIGNS Performance Tool 30 LED Slim Work Light (DE2591115)
- Spec Ops Handheld Work Lights