Shop All Screwdrivers
Spec Ops
Phillips Screwdriver, #3 x 6-in
Mfr # SPEC-S3-PH3
Zoro # G305808292
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat-Treated Steel
- Finish Black/Tan
- Color Black/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-S3-PH3
- Zoro # G305808292
- UPC # 810005200509
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Material | Heat-Treated Steel |
Finish | Black/Tan |
Color | Black/Tan |
Description
With more torque and longer tip life, this Spec Ops #3 Phillips Screwdriver features a 6-inch shaft and delivers ultimate control and perfect tip fit. All Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life. The magnetized, Black-Ops Coated Tips provide a precise fit that reduces cam-out. This screwdriver is tough, durable, and constructed with a max-control MOA grip for up to 40% more torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL 512 Mini Pry Bar (222)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 5/16, SS (GL5X1000B----X0)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- DRILL AMERICA 3-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3812)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- SPEC OPS Square Drive Screwdriver, #2 x 4-in (SPEC-S2-SQ2)
- SPEC OPS Phillips Screwdriver, #1 x 3-in (SPEC-S1-PH1)
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- MILWAUKEE TOOL 1/4 in. Slotted 4 in.Demolition Screw Driver (ML48-22-2821)
- Spec Ops Screwdrivers and Nutdrivers