Shop All Screwdrivers
Spec Ops
Phillips Screwdriver, #1 x 3-in
Mfr # SPEC-S1-PH1
Zoro # G105808317
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heat-Treated Steel
- Finish Black/Tan
- Color Black/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-S1-PH1
- Zoro # G105808317
- UPC # 810005200448
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Material | Heat-Treated Steel |
Finish | Black/Tan |
Color | Black/Tan |
Description
With more torque and longer tip life, this Spec Ops #1 Phillips Screwdriver features a 3-inch shaft and delivers ultimate control and perfect tip fit. All Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life. The magnetized, Black-Ops Coated Tips provide a precise fit that reduces cam-out. This screwdriver is tough, durable, and constructed with a max-control MOA grip for up to 40% more torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS SPIRAL POINT TAP, TIN SS H7 1/2-13 (382681TIN)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- SPEC OPS Square Drive Screwdriver, #2 x 4-in (SPEC-S2-SQ2)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- VESSEL BALL GRIP Screwdriver No.220 +2x200 (220P2200)
- ECLIPSE TOOLS Robertson Screwdriver, S3x4", Rubber Gri (800-108)
- Spec Ops Screwdrivers