Shop All Nut Driver Sets
Spec Ops
Nut Driver Set, SAE, 7-Piece
Mfr # SPEC-S-NUTSET-SAE
Zoro # G705808328
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Dark Earth/Black
- Height (In.) 2.48
- Color Flat Dark Earth/Black
- Width 6.93
- Material CR-V Heat Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec Ops
- MFR # SPEC-S-NUTSET-SAE
- Zoro # G705808328
- UPC # 810005200820
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Height (In.) | 2.48 |
Width | 6.93 |
Depth (In.) | 10.94 |
Details
Finish | Flat Dark Earth/Black |
Color | Flat Dark Earth/Black |
Material | CR-V Heat Treated Steel |
Description
With more torque and longer tip life, these Spec Ops Nut Drivers deliver ultimate control and perfect tip fit. The Spec Ops 7-piece metric nut driver set includes 7” driver x 3/16”, 1⁄4”, 5/16”, 11/32”, 3/8”, 7/16”, 1⁄2”.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- MAKITA Nut Driver, PK10 (A-99465)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 2PK (70487)
- KLEIN TOOLS 3/8-Inch Nut Driver with 3-Inch Hollow Shaft (630-3/8)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- GREAT NECK 7Pc Nutdriver Set (ND72)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- Spec Ops Screwdrivers and Nutdrivers