Shop All Nut Driver Sets
Spec Ops
Nut Driver Set, Metric, 7-Piece
Mfr # SPEC-S-NUTSET-M
Zoro # G805808280
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 10.94
- Material CR-V Heat Treated Steel
- Finish Flat Dark Earth/Black
- Width 6.93
- Height (In.) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec Ops
- MFR # SPEC-S-NUTSET-M
- Zoro # G805808280
- UPC # 810005200813
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Depth (In.) | 10.94 |
Width | 6.93 |
Height (In.) | 2.48 |
Details
Material | CR-V Heat Treated Steel |
Finish | Flat Dark Earth/Black |
Color | Flat Dark Earth/Black |
Description
With more torque and longer tip life, these Spec Ops Nut Drivers deliver ultimate control and perfect tip fit. The Spec Ops 7-piece metric nut driver set includes 7 IN. driver x 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10" Adjustable Wrench (644042)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- TITAN NUT DRIVER SET METRIC 6PC (TL15223)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- Spec Ops Nut Driver Sets