Shop All Carton Staplers
Spec Ops
M68E Elite Heavy Wire Plier Stapler
Mfr # M68E
Zoro # G505808290
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Tan
- Width 8.06
- Height 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # M68E
- Zoro # G505808290
- UPC # 810005200066
- Country of Origin Taiwan, Province of China
- Category Carton Staplers
Dimensions
Width | 8.06 |
Height | 2.19 |
Details
Color | Black/Tan |
Description
The Spec Ops M68E Elite Medium Wire Plier Stapler is ideal for packaging, manufacturing, industrial, and other high-volume plier stapling applications. Using heavy wire 7/16” crown staples with a 1⁄4” or 3/8” leg length similar to the type used in staple guns, it’s ideal for stapling applications requiring a heavier wire staple for improved penetration and holding capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 5 Dazzling Ribbon Cover Designs, Created by Alissandra Seelaus, 100PK (64524)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- SPEC OPS M3 Precision Plier Stapler (M3)
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2740)
- ISM ENTERPRISES ISM C 3/4 Manual Stick Stapler (2618-2021)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2311)
- Spec Ops Carton Staples & Staplers