Shop All Staples
Spec Ops
Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK
Mfr # M7-RING616G50B
Zoro # G205808293
product price: $20.59
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spec Ops M7
- Gauge 16
- Leg Length 11/16 in
- Crown Width 5.31 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 11/16 in |
Crown Width | 5.31 in |
Details
Item | Hog Ring Staples |
For Use With | Spec Ops M7 |
Gauge | 16 |
Material | Steel |
Finish | Galvanized |
Color | Black/Tan |
Point Type | Chisel |
Description
Product details about the SPEC OPS - M7-RING616G50B Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SPEC OPS - M7-RING616G50B Hog Ring Staples are designed with a 16-gauge thickness, ensuring they are robust enough for various applications. Each staple has an 11/16 inch leg length and a crown width of 5.31 inches, providing ample size to secure materials effectively.
These hog ring staples are made from steel, offering durability and long-lasting performance. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the product's lifespan even in challenging conditions. Their black/tan color gives them a professional appearance that blends well with most materials.
Featuring a chisel point type, these staples can penetrate surfaces smoothly without causing unnecessary damage. They're specifically built to be used with the Spec Ops M7 tool, ensuring compatibility and optimal performance when used together.
In conclusion, the SPEC OPS - M7-RING616G50B Hog Ring Staples offer reliable fastening solutions suitable for businesses seeking quality construction supplies. Their design attributes combined with their durable material make them a valuable addition to any toolbox.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SPEC OPS - M7-RING616G50B Hog Ring Staples are designed with a 16-gauge thickness, ensuring they are robust enough for various applications. Each staple has an 11/16 inch leg length and a crown width of 5.31 inches, providing ample size to secure materials effectively.
These hog ring staples are made from steel, offering durability and long-lasting performance. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the product's lifespan even in challenging conditions. Their black/tan color gives them a professional appearance that blends well with most materials.
Featuring a chisel point type, these staples can penetrate surfaces smoothly without causing unnecessary damage. They're specifically built to be used with the Spec Ops M7 tool, ensuring compatibility and optimal performance when used together.
In conclusion, the SPEC OPS - M7-RING616G50B Hog Ring Staples offer reliable fastening solutions suitable for businesses seeking quality construction supplies. Their design attributes combined with their durable material make them a valuable addition to any toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.050.0016)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- SPEC OPS Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK (SPEC-HD38-5M)
- SPEC OPS Heavy Duty Staples, 1/2 in Leg L, Steel, 5000 PK (SPEC-HD12-5M)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- Spec Ops