Shop All Staples
Spec Ops
Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK
Mfr # SPEC-HD916-5M
Zoro # G205808279
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spec Ops Staple Guns & Hammer Tackers
- Crown Width 2.7 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 9/16 in |
Crown Width | 2.7 in |
Details
Item | Heavy Duty Staples |
For Use With | Spec Ops Staple Guns & Hammer Tackers |
Material | Steel |
Finish | Galvanized |
Description
Product details about the SPEC OPS - SPEC-HD916-5M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD916-5M Heavy Duty Staples are designed with a leg length of 9/16 inches and a crown width of 2.7 inches. These dimensions make them suitable for use in various applications that require robust fastening solutions. The sizeable crown width provides ample surface area for secure attachment, while the substantial leg length ensures deep penetration into materials for a firm hold.
These heavy-duty staples are constructed from steel, providing durability and strength to withstand demanding tasks. They feature a galvanized finish which offers resistance against rust and corrosion, thus enhancing their longevity even under challenging conditions. This combination of material and finish contributes to the overall reliability of these staples, making them an adequate choice for businesses seeking long-lasting fastening supplies.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer seamless operation when used with these tools. Their design allows them to be loaded easily into the tool's magazine, facilitating efficient workflow during construction or repair tasks. Please note that this product includes multiple units per package (exact quantity not specified), ensuring you have enough supply on hand for your projects.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD916-5M Heavy Duty Staples are designed with a leg length of 9/16 inches and a crown width of 2.7 inches. These dimensions make them suitable for use in various applications that require robust fastening solutions. The sizeable crown width provides ample surface area for secure attachment, while the substantial leg length ensures deep penetration into materials for a firm hold.
These heavy-duty staples are constructed from steel, providing durability and strength to withstand demanding tasks. They feature a galvanized finish which offers resistance against rust and corrosion, thus enhancing their longevity even under challenging conditions. This combination of material and finish contributes to the overall reliability of these staples, making them an adequate choice for businesses seeking long-lasting fastening supplies.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer seamless operation when used with these tools. Their design allows them to be loaded easily into the tool's magazine, facilitating efficient workflow during construction or repair tasks. Please note that this product includes multiple units per package (exact quantity not specified), ensuring you have enough supply on hand for your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.112.7200)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04170.050.0225)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- SPEC OPS Heavy Duty Staples, 1/2 in Leg L, Steel, 5000 PK (SPEC-HD12-5M)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- SPEC OPS Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK (SPEC-HD38-5M)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50B)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- DECKERS Hog Ring Blair #3 Bx100 (6)
- Spec Ops