Shop All Staples
Spec Ops
Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK
Mfr # SPEC-HD516-5M
Zoro # G305808315
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Product details about the SPEC OPS - SPEC-HD516-5M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD516-5M Heavy Duty Staples are designed with a leg length of 5/16 inches and a crown width of 2.7 inches. These dimensions make them suitable for use in various applications that require robust fastening solutions. The size attributes allow these staples to provide strong, secure connections when used with compatible tools.
These heavy-duty staples are made from steel, providing the strength and durability required for demanding tasks. They feature a galvanized finish which offers additional protection against corrosion, enhancing their longevity even under challenging conditions. This material composition ensures that the staples can withstand high levels of pressure without bending or breaking.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer reliable performance when used as intended. Their design allows them to be loaded into the tool easily and fired accurately to achieve precise results every time. With these heavy-duty staples at your disposal, you can expect consistent quality in all your fastening tasks.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD516-5M Heavy Duty Staples are designed with a leg length of 5/16 inches and a crown width of 2.7 inches. These dimensions make them suitable for use in various applications that require robust fastening solutions. The size attributes allow these staples to provide strong, secure connections when used with compatible tools.
These heavy-duty staples are made from steel, providing the strength and durability required for demanding tasks. They feature a galvanized finish which offers additional protection against corrosion, enhancing their longevity even under challenging conditions. This material composition ensures that the staples can withstand high levels of pressure without bending or breaking.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer reliable performance when used as intended. Their design allows them to be loaded into the tool easily and fired accurately to achieve precise results every time. With these heavy-duty staples at your disposal, you can expect consistent quality in all your fastening tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.050.0400)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H, 3 PK (CPB248)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70144)
- SPEC OPS Heavy Duty Staples, 1/2 in Leg L, Steel, 5000 PK (SPEC-HD12-5M)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- SPEC OPS Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK (SPEC-HD38-5M)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50B)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- ELECTRIDUCT Staples, 0.394 in Leg L, 1 PK (TL-ED-K4/10-2PK)
- Spec Ops