Shop All Staples
Spec Ops
Heavy Duty Staples, 1/2 in Leg L, Steel, 5000 PK
Mfr # SPEC-HD12-5M
Zoro # G405808284
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spec Ops Staple Guns & Hammer Tackers
- Crown Width 2.7 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 2.7 in |
Details
Item | Heavy Duty Staples |
For Use With | Spec Ops Staple Guns & Hammer Tackers |
Material | Steel |
Finish | Galvanized |
Description
Product details about the SPEC OPS - SPEC-HD12-5M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD12-5M Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 2.7 inches. These dimensions make them suitable for use in various general fastening tasks that require robust and reliable staples.
These heavy-duty staples are made from steel, providing the strength needed for numerous applications. The galvanized finish adds an extra layer of durability to these staples, making them resistant to rust and corrosion over time. This ensures they maintain their integrity even under demanding conditions.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer seamless operation when used with these tools. Please note that this product includes only the heavy-duty staples; staple guns or hammer tackers must be purchased separately.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD12-5M Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 2.7 inches. These dimensions make them suitable for use in various general fastening tasks that require robust and reliable staples.
These heavy-duty staples are made from steel, providing the strength needed for numerous applications. The galvanized finish adds an extra layer of durability to these staples, making them resistant to rust and corrosion over time. This ensures they maintain their integrity even under demanding conditions.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer seamless operation when used with these tools. Please note that this product includes only the heavy-duty staples; staple guns or hammer tackers must be purchased separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04100.043.0275)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81260)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-1/2 in Leg L, Aluminum, 960 PK (MPU112-960)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- SPEC OPS Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK (SPEC-HD38-5M)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50B)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- Spec Ops