Shop All Nail Pullers, Wrecking and Pry Bars
Spec Ops
Flat Pry Bar, 21-IN
Mfr # SPEC-D21BAR
Zoro # G005808332
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Flat Dark Earth/Black
- Material High Carbon Steel
- Overall Depth 21.85
- Head Weight 3.41
- Height (In.) 3.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-D21BAR
- Zoro # G005808332
- UPC # 810005201087
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Width | 2.42 |
Overall Depth | 21.85 |
Height (In.) | 3.41 |
Details
Color | Flat Dark Earth/Black |
Material | High Carbon Steel |
Head Weight | 3.41 |
Finish | Flat Dark Earth/Black |
Description
20 percent thicker for maximum prying power and destruction, this 21-inch flat bar is known as one of the most useful demolition tools that’s perfect for framers and roofers removing nails, clapboard siding, or plywood, or for general demo work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- PROTO 1/2 in Drive Impact Socket 41 mm Size 6 pt Standard Depth, Black Oxide (J7441M)
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- SPEC OPS Trim Bar, 9.5-In (SPEC-D9TRIM)
- SPEC OPS Trim Bar, 9.5-In, 2PK (SPEC-D9TRIM-2PK)
- SPEC OPS Molding Pry Bar, 11-in (SPEC-D11MOLD)
- SPEC OPS Nail Puller, 11-in (SPEC-D11CLAW)
- SPEC OPS Flat Pry Bar, 15-in (SPEC-D15BAR)
- SPEC OPS Nail Puller, 10-in (SPEC-D10CLAW)
- BOSCH 24" Jimmy Bar (7167)
- Spec Ops Nail Pullers, Wrecking and Pry Bars